Shop All Bathroom Safety Bars and Chairs
Adascape
28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel
Mfr # KBSS2821P
Zoro # G0317397
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28"
- Finish Brushed Stainless Steel
- Type Wall Mount
- Material 304 Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adascape
- MFR # KBSS2821P
- Zoro # G0317397
- UPC # 663370530944
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 28" |
Width | 22-1/2" |
Height | 18-1/8" |
Details
Finish | Brushed Stainless Steel |
Type | Wall Mount |
Material | 304 Stainless Steel |
Standards | ADA Compliant |
Color | Stainless Steel |
Mounting Type | Wall |
Item | Shower Seat |
Includes | Legs Support with Adjustable Feet |
Features | Phenolic Seat; Fold-Down Feature Saves Shower Space; Corrosion Resistant; Designed for Long-Lasting Durability; Manufactured with a Melamine Sheet–Then with Multiple Layers of Resin kraft Paper, Phenolic is Sturdy, Providing Many Years of Safe and Reliable Use. The Leg Support Provides Body and Leg Comfort as Well as Stability |
Description
The ADAscape 28" x 21" Wall Mount Folding Seat is the ideal bathroom accessory for a safe and convenient shower. The seat is durable, and adds comfort. Innovatively made with a larger L-shaped design, the shower seat is adjustable when not in use. The supports beneath the seat provides body and leg comfort as well as stability. Designed to be ADA compliant, the seat is highly scratch, chemical and wear-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV1061CR)
- DANCO Wall Bend Plastic 1-1/4X8 Wht (54444)
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 3/4", Schedule 80, 300 psi Max Pressure (RB150-075)
- ADASCAPE 18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat (KBSS1816)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- BOBRICK 18" L, Peened, Stainless Steel, B58069918 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806.99X18)
- Adascape Bathroom Safety Bars and Chairs