Shop All Bathroom Safety Bars and Chairs
Adascape
22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel
Mfr # KBSS2216P
Zoro # G0317485
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22-3/4"
- Finish Brushed Stainless Steel
- Type Wall Mount
- Material 304 Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adascape
- MFR # KBSS2216P
- Zoro # G0317485
- UPC # 663370530951
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 22-3/4" |
Width | 16-5/16" |
Height | 19-7/16" |
Details
Finish | Brushed Stainless Steel |
Type | Wall Mount |
Material | 304 Stainless Steel |
Standards | ADA Compliant |
Color | Stainless Steel |
Mounting Type | Wall |
Item | Shower Seat |
Includes | Legs Support with Adjustable Feet |
Features | Phenolic Seat; Fold-Down Feature Saves Shower Space; Corrosion Resistant; Designed for Long-Lasting Durability; Manufactured with a Melamine Sheet–Then with Multiple Layers of Resin kraft Paper, Phenolic is Sturdy, Providing Many Years of Safe and Reliable Use. The Leg Support Provides Body and Leg Comfort as Well as Stability |
Description
The ADAscape Wall Mount Folding Seat is the ideal bathroom accessory for a safe and convenient shower. Fabricated in vinyl, the seat is durable, and adds comfort to your shower space. Innovatively designed, the shower seat is foldable when not in use, is ADA compliant and designed for the bariatric patient in mind. Made from stainless steel hardware, the seat is highly scratch, chemical and wear-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub (4135-010OR)
- ZORO SELECT 2-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-300)
- ADASCAPE 18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat (KBSS1816)
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel (GBS15-1130-Q)
- MOEN 36" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 36" Grab Bar Satin Stainle (LR7536)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- Adascape Bathroom Safety Bars and Chairs