Shop All Bathroom Safety Bars and Chairs
Adascape
18" L, Wall Mount, 304 Stainless Steel, KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat
Mfr # KBSS1816
Zoro # G0319813
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Finish Brushed Stainless Steel
- Type Wall Mount
- Material 304 Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adascape
- MFR # KBSS1816
- Zoro # G0319813
- UPC # 663370530937
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 18" |
Width | 16" |
Height | 13-7/16" |
Details
Finish | Brushed Stainless Steel |
Type | Wall Mount |
Material | 304 Stainless Steel |
Standards | ADA Compliant |
Color | Stainless Steel |
Mounting Type | Wall |
Item | KBSS1816 18" x 16" Wall Mount Fold Down Shower Seat |
Features | The Seat is Highly Scratch, Chemical and Wear-Resistant; Manufactured with a Melamine Sheet then with Multiple Layers of Resin Kraft Paper, the Phenolic is Sturdy, Providing Many Years of Safe and Reliable Use; Phenolic Seat; Corrosion Resistant; Designed for Long-Lasting Durability |
Description
The ADAscape Wall Mount Folding Seat is the ideal bathroom accessory for a safe and convenient shower. The hardware is made from 304-grade stainless steel, constructed to be self-supporting and adds comfort to your shower space. Innovatively designed, the shower seat is foldable when not in use, is ADA compliant, and made from phenolic material. The seat is highly scratch, chemical and wear-resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- MOEN Wand Kit Cp (169246)
- SMITH-COOPER Sillcock Prem FIP, NL 1/2" (4347003180)
- ADASCAPE 28" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2821P)
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- AMERICANA 39-3/16" L, Traditional, 17 ga. Brass, Grab Bar, Black (DR114360)
- HOMEPAGE 2096329 10 oz Power Grab Tub Surround Adhesive - pack of 12 (HO151943)
- DELTA Grab Bar For Toilet (DF575)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- DYNAREX Dynarex Molded Raised Plastic Toilet Seat, Single Pack (10362)
- Adascape Bathroom Safety Bars and Chairs