Shop All Expansion Cards
Adaptec
Microsemi Adaptec Smarthba 2100-16I Single
Mfr # 2302100-R
Zoro # G9842588
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6"
- Height 2.5"
- Product Type SAS Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptec
- MFR # 2302100-R
- Zoro # G9842588
- UPC # 760884158111
- Country of Origin Unknown
- Category Expansion Cards
Dimensions
Length | 6.6" |
Height | 2.5" |
Details
Product Type | SAS Controller |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS External Phone Jack 6p4c White (FI995117)
- ILC Replacement for HP Hewlett Packard Elitebook 8540p (ELITEBOOK 8540P HP HEWLETT PACKARD)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-9, Metal (DSH-5409)
- DEKORRA DekoRRa 610-DT - Insulated Pouch - Desert Tan - 34 X 24 Inches (610-DT)
- INTEL 1x Rj45 1gbps Pci-e X1 I210-t1- 1210- 1w Eee Full Height- Lp Bracket- Bulk - (I210T1BLK)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- Adaptec Expansion Cards