Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size M18 Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-18MM
Zoro # G4611973
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 1.02 in
- Thickness 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9500-18MM
- Zoro # G4611973
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M18 |
Outside Dia. | 1.02 in |
Inside Dia. | 0.74 in |
Inside Diameter | 18.796 mm |
For Screw Size | M18 |
Outside Diameter | 26 mm |
Dimensional Standards | DIN 7631, ISO 6149, ISO 9974 |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size M18, Inside Diameter 18.796 mm, Outside Diameter 26 mm, Maximum Thickness 2.4 mm, Seal Material Buna-N, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 1.5 mm, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/16inx1in, Pln, PK100 (U39100.006.0100)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200, Thickness: 0.013 in (4HFW1)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 10 PK (U51000.050.0200)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 42 PK (B70411.062.0600)
- ADAPTALL Sealing Washer, Fits Bolt Size M20 Steel/Buna-N, Cadmium Plated Finish (9500-20MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M30 Steel/Buna-N, Cadmium Plated Finish (9500-30MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/8 in Steel/Buna-N, Cadmium Plated Finish (9500-02)
- ADAPTALL Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish (9500-12MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M36 Steel/Buna-N, Cadmium Plated Finish (9500-36MM)
- Adaptall Sealing Washers