Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-14MM
Zoro # G4612025
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 0.72 in
- Thickness 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9500-14MM
- Zoro # G4612025
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M14 |
Outside Dia. | 0.72 in |
Inside Dia. | 0.55 in |
Dimensional Standards | DIN 7631, ISO 6149, ISO 9974 |
Inside Diameter | 13.97 mm |
For Screw Size | M14 |
Outside Diameter | 22 mm |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size M14, Inside Diameter 13.97 mm, Outside Diameter 22 mm, Maximum Thickness 2.4 mm, Seal Material Buna-N, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 1.5 mm, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0031)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.3600)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.016.0075)
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish (9500-12MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish (9500-10)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- ADAPTALL Sealing Washer, Fits Bolt Size M4 Steel/Buna-N, Cadmium Plated Finish (9500-04MM)
- FOUR SEASONS SEALING WASHER (24236)
- Adaptall Sealing Washers