Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-12MM
Zoro # G4612122
$0.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 0.71 in
- Thickness 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9500-12MM
- Zoro # G4612122
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M12 |
Outside Dia. | 0.71 in |
Inside Dia. | 0.5 in |
Dimensional Standards | DIN 7631, ISO 6149, ISO 9974 |
For Screw Size | M12 |
Outside Diameter | 18 mm |
Inside Diameter | 12.7 mm |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size M12, Inside Diameter 12.7 mm, Outside Diameter 18 mm, Maximum Thickness 2.4 mm, Seal Material Buna-N, System of Measurement Metric, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 1.5 mm, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx9/16in, PK100 (U39130.009.0056)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA87)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (00137)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.300.1000)
- ADAPTALL Sealing Washer, Fits Bolt Size M20 Steel/Buna-N, Cadmium Plated Finish (9500-20MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M18 Steel/Buna-N, Cadmium Plated Finish (9500-18MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M14 Steel/Buna-N, Cadmium Plated Finish (9500-14MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- ADAPTALL Sealing Washer, Fits Bolt Size M4 Steel/Buna-N, Cadmium Plated Finish (9500-04MM)
- DANCO Sealing Washer, Rubber, PlainFinish (35067B)
- Adaptall Sealing Washers