Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-12
Zoro # G2586337
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 1.38 in
- Thickness 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9500-12
- Zoro # G2586337
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 3/4 in |
Outside Dia. | 1.38 in |
Inside Dia. | 1.07 in |
Outside Diameter | 1.38 in |
Dimensional Standards | BS 5200, ISO 1179, ISO 8434-6 |
For Screw Size | 3/4 in |
Inside Diameter | 1.07 in |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 3/4 in, Inside Diameter 1.07 in, Outside Diameter 1.38 in, Maximum Thickness 0.108 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 0.098 in, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.150 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0016)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (U04120.031.0001)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel (A0300100100TZ)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 1/2 In L (WWG-CLPS-109)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- ADAPTALL Sealing Washer, Fits Bolt Size 5/8 in Steel/Buna-N, Cadmium Plated Finish (9500-10)
- ADAPTALL Sealing Washer, Fits Bolt Size M16 Steel/Buna-N, Cadmium Plated Finish (9500-16MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/8 in Steel/Buna-N, Cadmium Plated Finish (9500-02)
- ADAPTALL Sealing Washer, Fits Bolt Size M20 Steel/Buna-N, Cadmium Plated Finish (9500-20MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M18 Steel/Buna-N, Cadmium Plated Finish (9500-18MM)
- DANCO Sealing Washer, Rubber, PlainFinish (35064B)
- Adaptall Sealing Washers