Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size 1 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-16
Zoro # G4612061
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 1.69 in
- Thickness 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9500-16
- Zoro # G4612061
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1 in |
Outside Dia. | 1.69 in |
Inside Dia. | 1.33 in |
Inside Diameter | 1.33 in |
Dimensional Standards | BS 5200, ISO 1179, ISO 8434-6 |
For Screw Size | 1 in |
Outside Diameter | 1.69 in |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 1 in, Inside Diameter 1.33 in, Outside Diameter 1.69 in, Maximum Thickness 0.108 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.008in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Stainless Steel Body, 50 PK (TFC0805-50)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-5870)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 10 PK (U51411.062.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51205.043.0001)
- ADAPTALL Sealing Washer, Fits Bolt Size M36 Steel/Buna-N, Cadmium Plated Finish (9500-36MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M18 Steel/Buna-N, Cadmium Plated Finish (9500-18MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M6 Steel/Buna-N, Cadmium Plated Finish (9500-06MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/8 in Steel/Buna-N, Cadmium Plated Finish (9500-06)
- ADAPTALL Sealing Washer, Fits Bolt Size M8 Steel/Buna-N, Cadmium Plated Finish (9500-08MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M4 Steel/Buna-N, Cadmium Plated Finish (9500-04MM)
- DANCO Sealing Washer, Rubber, PlainFinish (36170B)
- Adaptall Sealing Washers