Shop All Sealing Washers
Adaptall
Sealing Washer, Fits Bolt Size 1-1/2 in Steel/Buna-N, Cadmium Plated Finish
Mfr # 9500-24
Zoro # G4611991
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel/Buna-N
- Finish Cadmium Plated
- Seal Material Buna-N
- Outside Dia. 2.3 in
- Thickness 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9500-24
- Zoro # G4611991
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1-1/2 in |
Outside Dia. | 2.3 in |
Inside Dia. | 1.91 in |
Inside Diameter | 1.91 in |
Outside Diameter | 2.303 in |
For Screw Size | 1 1/2 in |
Dimensional Standards | BS 5200, ISO 1179, ISO 8434-6 |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Cadmium Plated, Metal Material Steel, Material Grade/Class Not Graded, For Screw Size 1 1/2 in, Inside Diameter 1.91 in, Outside Diameter 2.303 in, Maximum Thickness 0.108 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Maximum Temperature 220 Degrees F, Minimum Temperature -40 Degrees F, Minimum Thickness 0.098 in, Seal Material Color Silver/Gold, Thickness Tolerance +/-0.008in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 1 1/2 in, Steel, Plain, 12 PK (5LNX1)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Brass Body, 50 PK (TBC1220.1-50)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- MIDWEST FASTENER 1/4"-20 Steel Coarse Thread Slotted Headless Set Screws 20PK (66161)
- ADAPTALL Sealing Washer, Fits Bolt Size 3/4 in Steel/Buna-N, Cadmium Plated Finish (9500-12)
- ADAPTALL Sealing Washer, Fits Bolt Size M20 Steel/Buna-N, Cadmium Plated Finish (9500-20MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M4 Steel/Buna-N, Cadmium Plated Finish (9500-04MM)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/8 in Steel/Buna-N, Cadmium Plated Finish (9500-02)
- ADAPTALL Sealing Washer, Fits Bolt Size 1/2 in Steel/Buna-N, Cadmium Plated Finish (9500-08)
- DANCO Sealing Washer, Rubber, PlainFinish (36169B)
- Adaptall Sealing Washers