Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-20-S30-42
Zoro # G110993459
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x S30
- Fitting Connection Type JIC x DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-20-S30-42
- Zoro # G110993459
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x S30 |
Thread Size | 1 5/8"-12 UN (Side 1), M42 x 2.0 (Side 2) |
Overall Length | 66.9 mm |
Hose Fitting A Size | 1 1/4 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x DIN |
Max. Working Pressure @ 70 F | 2,000 psi |
For Use With Hose Series | 9197 |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
Hose Fitting B Connection Type | DIN |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Description
Metric Hydraulic Adapter, Thread Size 1 5/8 In.-12 UN, M42 x 2.0, Fitting Shape Straight, Swivel, 2,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 1 1/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-100-PPVA-N3 (DSBC-32-100-PPVA-N3)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X08X08)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- ADAPTALL Hose Adapter, 1-1/4", NPT, 1-1/4", BSPP (9037-2020)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, El (9059-0606)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", JIC (9021-1212)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 45-SS (SS-5503-06-06-FG)
- Adaptall Hydraulic Hose Adapters & Plugs