Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-20-L35-45
Zoro # G310993440
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x L35
- Fitting Connection Type JIC x DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-20-L35-45
- Zoro # G310993440
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x L35 |
Thread Size | 1 5/8"-12 UN (Side 1), M45 x 2.0 (Side 2) |
Overall Length | 67 mm |
Hose Fitting A Size | 1 1/4 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x DIN |
Max. Working Pressure @ 70 F | 2,000 psi |
For Use With Hose Series | 9197 |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | DIN |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Description
Metric Hydraulic Adapter, Thread Size 1 5/8 In.-12 UN, M45 x 2.0, Fitting Shape Straight, Swivel, 2,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 1 1/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 0.750 In D, 60 In (QSSS 3/4 L 60)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 401397EA Replacement Belt, B76 (B76)
- CLIMAX METAL PRODUCTS SUA-050 Step Up Clamp-On Adapter (SUA-050)
- WESTWARD Grease Pump, 4000 PSI, 16 1/4 In. (21EM11)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/4", NPT (9235-18-04)
- ADAPTALL Hose Adapter, 10 mm, Metric (9029-10x1.0)
- Adaptall Hydraulic Hose Adapters & Plugs