Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-16-S25-36
Zoro # G110993367
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x S25
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-16-S25-36
- Zoro # G110993367
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x S25 |
Thread Size | 1 5/16"-12 UN (Side 1), M36 x 2.0 (Side 2) |
Overall Length | 67.9 mm |
Hose Fitting A Size | 1 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 2,500 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | Metric DIN |
Description
Metric Hydraulic Adapter, Thread Size 1 5/16 In.-12 UN, M36 x 2.0, Fitting Shape Straight, Swivel, 2,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 1 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 18 In (K2G10-12V-BR-18)
- OMEGA Pump Air Treadle 10,000Psi (22903)
- CEDARBERG Magna Flow Dual, For Coolant Hose Set-Up And Quick Maintenance (8525-263)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X10)
- Adaptall Hydraulic Hoses & Fittings