Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-12-S20-30
Zoro # G310993419
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x S20
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-12-S20-30
- Zoro # G310993419
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x S20 |
Thread Size | 1 1/16"-12 UN (Side 1), M30 x 2.0 (Side 2) |
Overall Length | 64.1 mm |
Hose Fitting A Size | 3/4 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 3,000 psi |
For Use With Hose Series | 9197 |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Description
Metric Hydraulic Adapter, Thread Size 1 1/16 In.-12 UN, M30 x 2.0, Fitting Shape Straight, Swivel, 3,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 3/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (13V716)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 90" (B90)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #48, 10/Bx (23423)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 75 psi (ST25-1A075)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9007-1208)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X12X10)
- Adaptall Hydraulic Hose Adapters & Plugs