Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-12-L22-30
Zoro # G510993493
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x L22
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-12-L22-30
- Zoro # G510993493
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x L22 |
Thread Size | 1 1/16"-12 UN (Side 1), M30 x 2.0 (Side 2) |
Hose Fitting A Size | 3/4 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 3,000 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | Metric DIN |
Description
Metric Hydraulic Adapter, Thread Size 1 1/16 In.-12 UN, M30 x 2.0, Fitting Shape Straight, Swivel, 3,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 3/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- FESTO Silencer U-PK-4 (U-PK-4)
- COXREELS 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-350)
- FAFNIR Ball Bearings, #9105KD (9105KD)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X06X06)
- Adaptall Hydraulic Hoses & Fittings