Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-12-L18-26
Zoro # G610993478
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x L18
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-12-L18-26
- Zoro # G610993478
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x L18 |
Thread Size | 1 1/16"-12 UN (Side 1), M26 x 1.5 (Side 2) |
Overall Length | 56.5 mm |
Hose Fitting A Size | 3/4 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 3,000 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Description
Metric Hydraulic Adapter, Thread Size 1 1/16 In.-12 UN, M26 x 1.5, Fitting Shape Straight, Swivel, 3,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 3/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 120" Length - 1/2" MPX x 1/2" MPX - 4060 psi (XCP4-08,08MPX-08MPX,120 IN OAL)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC (R2-6-48F)
- ADAPTALL Hose Adapter, 1/2", NPT, 1/2", BSPP (9037-0808)
- ADAPTALL Hose Adapter, 20 mm, Metric, 3/8", NPT (9235-20-06)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPT (9011-08-06)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- ADAPTALL Adpt, MaleMetric-MJIC, 1-1/16-12, El, 1.9In (9069-1222)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X04)
- Adaptall Hydraulic Hose Adapters & Plugs