Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-10-S16-24
Zoro # G610993539
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x S16
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-10-S16-24
- Zoro # G610993539
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x S16 |
Thread Size | 7/8"-14 UNF (Side 1), M24 x 1.5 (Side 2) |
Overall Length | 52.1 mm |
Hose Fitting A Size | 5/8 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 3,000 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting B Gender | Female |
Description
Metric Hydraulic Adapter, Thread Size 7/8 In.-14 UNF, M24 x 1.5, Fitting Shape Straight, Swivel, 3,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 5/8 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-150)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt (9002-1208)
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-5/16-12, Strt (2021-12-16S)
- Adaptall Hydraulic Hoses & Fittings