Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-08-L12-18
Zoro # G010993368
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x L12
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-08-L12-18
- Zoro # G010993368
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x L12 |
Thread Size | 3/4"-16 UNF (Side 1), M18 x 1.5 (Side 2) |
Overall Length | 45.3 mm |
Hose Fitting A Size | 1/2 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 4,000 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Description
Metric Hydraulic Adapter, Thread Size 3/4 In.-16 UNF, M18 x 1.5, Fitting Shape Straight, Swivel, 4,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 1/2 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 12# of Teeth (35B12)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-5/8-XBE)
- HHIP CCMT-32.52-HM Coated Carbide Insert (6003-5032)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X08X08)
- Adaptall Hydraulic Hoses & Fittings