Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-06-S10-18
Zoro # G910993567
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x S10
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-06-S10-18
- Zoro # G910993567
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x S10 |
Thread Size | 9/16"-18 UNF (Side 1), M18 x 1.5 (Side 2) |
Overall Length | 45.1 mm |
Hose Fitting A Size | 3/8 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 4,000 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Gender | Female |
Description
Metric Hydraulic Adapter, Thread Size 9/16 In.-18 UNF, M18 x 1.5, Fitting Shape Straight, Swivel, 4,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 3/8 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Elbow Fitting LJK-3/8 (LJK-3/8)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 3.75 inch OD (5B34SD)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171846, Return Line, 10 micron, Outside-In (MF0062309)
- DAYTON B149 V-Belt, 152" Outside Length, 21/32" Top Width, 1 Ribs (3GWK4)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9011-06-04)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, El (9059-0606)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Male Pipe, Hex Nipple (5404-12-08)
- Adaptall Hydraulic Hose Adapters & Plugs