Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-06-L10-16
Zoro # G610993454
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x L10
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9197-06-L10-16
- Zoro # G610993454
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x L10 |
Thread Size | 9/16"-18 UNF (Side 1), M16 x 1.5 (Side 2) |
Overall Length | 42.8 mm |
Hose Fitting A Size | 3/8 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 4,000 psi |
For Use With Hose Series | 9197 |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Description
Metric Hydraulic Adapter, Thread Size 9/16 In.-18 UNF, M16 x 1.5, Fitting Shape Straight, Swivel, 4,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 3/8 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 180VDC, 5.5A (132LC200)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6306C3 (6306C3)
- WEATHERHEAD Spacer Ring, 1555793 (ET313SR-060A)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0806)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Hose Adapter, 3/4", BSPP (9028-12)
- ADAPTALL Hose Adapter, 14 mm, Metric (9029-14x1.5)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- TOMPKINS Hydraulic Fitting-Steel16FP-12FPX (1405-16-12)
- Adaptall Hydraulic Hoses & Fittings