Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-06-L08-14
Zoro # G110993503
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x L08
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-06-L08-14
- Zoro # G110993503
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x L08 |
Thread Size | 9/16"-18 UNF (Side 1), M14 x 1.5 (Side 2) |
Overall Length | 40.8 mm |
Hose Fitting A Size | 3/8 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 4,000 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Description
Metric Hydraulic Adapter, Thread Size 9/16 In.-18 UNF, M14 x 1.5, Fitting Shape Straight, Swivel, 4,000 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 3/8 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- MILTON INDUSTRIES 1/4" Male Safety Coupler "M" (S-99706)
- NB CORPORATION OF AMERICA NB Corp SW12GUU-OP Open Linear Bearing W/Resin Retainer & Seals, 3/4"ID, Steel (SW12GUU-OP)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9104-KDDG)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- ADAPTALL Hose Adapter, 5/8", BSPP (9033-10)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.0)
- ADAPTALL Hose Adapter, 14 mm, Metric, 3/8", NPT (9235-14-06)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- Adaptall Hydraulic Hoses & Fittings