Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-04-S06-14
Zoro # G410993487
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x S06
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9197-04-S06-14
- Zoro # G410993487
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x S06 |
Thread Size | 7/16"-20 UNF (Side 1), M14 x 1.5 (Side 2) |
Overall Length | 43.4 mm |
Hose Fitting A Size | 1/4 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 4,500 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Gender | Female |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | Metric DIN |
Description
Metric Hydraulic Adapter, Thread Size 7/16 In.-20 UNF, M14 x 1.5, Fitting Shape Straight, Swivel, 4,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 1/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X06)
- EAGLE BELTING Round Belt, Hollow, 3/8 In, Polyurethane (4934018)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- GATES Polyflex Belts, 7M710 (7M710)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- ADAPTALL Hose Adapter, 3/4", BSPP (9033-12)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9007-1616)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", BSPP (9000-0606)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X08X08)
- Adaptall Hydraulic Hose Adapters & Plugs