Shop All Hydraulic Hose Adapters & Plugs
Adaptall
MJIC-FEM METRIC SOFT SEAL
Mfr # 9197-04-L08-14
Zoro # G410993418
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x L08
- Fitting Connection Type JIC x Metric DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9197-04-L08-14
- Zoro # G410993418
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x L08 |
Thread Size | 7/16"-20 UNF (Side 1), M14 x 1.5 (Side 2) |
Hose Fitting A Size | 1/4 in |
Details
Item | Metric Hydraulic Adapter |
Fitting Shape | Straight |
Fitting Movement | Swivel |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | JIC x Metric DIN |
Max. Working Pressure @ 70 F | 4,500 psi |
Standards | ISO 8434-1/DIN 2353, SAE J514/ISO 8434-2 |
For Use With Hose Series | 9197 |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | Metric DIN |
Hose Fitting A Connection Type | JIC |
Description
Metric Hydraulic Adapter, Thread Size 7/16 In.-20 UNF, M14 x 1.5, Fitting Shape Straight, Swivel, 4,500 psi, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting C Gender Not Applicable, Hose Fitting D Gender Not Applicable, Hose Fitting A Size 1/4 in, Hose Fitting C Size Not Applicable, Hose Fitting D Size Not Applicable, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Metric DIN, Hose Fitting C Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 120 Chain Size, 12 # of Teeth (120B12H X 1 1/4 MPB)
- CARTER BEARINGS 1.75", Bronze Bushing Cam Follower (SFH-56-A)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPT (9064-0808)
- ADAPTALL Hose Adapter, 5/8", BSPP (9030-10)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- ADAPTALL Hose Adapter, 1/8", NPT, 1/8", BSPP (9037-0202)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1-1/2, 1-5/16-12, Tee (2030-16-16S)
- Adaptall Hydraulic Hose Adapters & Plugs