Shop All Flared Tube Fittings
Adaptall
KIT-9197
Mfr # KIT-9197-HEAVY
Zoro # G710993842
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Fitting A Gender Male
- Hose Fitting B Connection Type Metric DIN
- Includes Case Case Included
- Hose Fitting A Size - Minimum 1/4 in
- Hose Fitting A Size - Maximum 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # KIT-9197-HEAVY
- Zoro # G710993842
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Hose Fitting A Size - Minimum | 1/4 in |
Hose Fitting A Size - Maximum | 1 in |
Details
Item | Hydraulic Hose Adapter Kit |
Hose Fitting A Gender | Male |
Hose Fitting B Connection Type | Metric DIN |
Includes Case | Case Included |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | JIC |
Description
Item Hydraulic Hose Adapter Kit, Case Material Metal, Hose Fitting A Connection Type JIC, Hose Fitting A Gender Male, Hose Fitting A Size - Maximum 1 in, Hose Fitting A Size - Minimum 1/4 in, Hose Fitting B Connection Type Metric DIN, Hose Fitting B Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE 2" FNPT Bottom Hole Plated Steel Skimmer Strainer (70009742)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501408)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (515Y 2)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/8 In., PK10 (41FL-2)
- LEGRIS Metric Push-to-Connect Fitting (3120 10 00)
- LEGRIS Metric Push-to-Connect Fitting (3306 10 08)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- PARKER Union, 45 deg., Brass, Tube, 3/16 In., PK10 (42F-3)
- THRIFCO PLUMBING #70 1/2 Inch Female Flare x 1/2 Inch Female Flare Swivel Union (4401169)
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0808NWOSS)
- Adaptall Tube Fittings