Shop All Flared Tube Fittings
Adaptall
KIT-9005ES
Mfr # KIT-9005ES
Zoro # G410993845
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Fitting B Connection Type BSPP
- Hose Fitting B Size - Minimum 1/8 in
- Hose Fitting A Gender Male
- Hose Fitting A Size - Maximum 1 5/16 in
- Hose Fitting A Connection Type JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # KIT-9005ES
- Zoro # G410993845
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Hose Fitting B Size - Minimum | 1/8 in |
Hose Fitting A Size - Maximum | 1 5/16 in |
Hose Fitting B Size - Maximum | 1 in |
Hose Fitting A Size - Minimum | 7/16 in |
Details
Item | Hydraulic Hose Adapter Kit |
Hose Fitting B Connection Type | BSPP |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Gender | Male |
Includes Case | Case Included |
Description
Item Hydraulic Hose Adapter Kit, Case Material Metal, Hose Fitting A Connection Type JIC, Hose Fitting A Gender Male, Hose Fitting A Size - Maximum 1 5/16 in, Hose Fitting A Size - Minimum 7/16 in, Hose Fitting B Connection Type BSPP, Hose Fitting B Gender Male, Hose Fitting B Size - Maximum 1 in, Hose Fitting B Size - Minimum 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Standard Black Nipple (0330775081)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- NIBCO Union, Low Lead Cast Bronze, 1-1/2 In (733LF-112)
- ILC Replacement for Frigidaire Eptwfu01 Filter, PK 2 (EPTWFU01)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 5/8 In. (151F-10-8)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- PARKER Union, 45 deg., Brass, Tube, 1/4 In., PK10 (42F-4)
- PARKER Pipe Fitting Low Lead (L69GH-12-6)
- PARKER 3/8" Male x 1/2" Female Flare Extruded Reducer 10PK (661FHD-6-8)
- LEGRIS Metric Push-to-Connect Fitting (3189 04 19)
- LEGRIS Fractional Push-to-Connect Fitting (3159 04 11)
- Adaptall Flared Tube Fittings