Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hydraulic Hose Adapter, 1/8"-28 Thread Sz
Mfr # 9043-02-02
Zoro # G7270104
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9043-02-02
- Zoro # G7270104
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-28 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Carbon Steel |
Fitting Connection Type | BSPP x BSPP |
Max. Working Pressure @ 70 F | 3,000 psi |
Crimpable | No |
Includes O-Ring | No |
For Hose Type | Hydraulic |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-28, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Fitting Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 200J5 Micro V Belt, 20 in Pitch Length, 0.46 in Top Width, 5 Ribs (200J5)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MJ TEE (2603-04-04-04)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (CPS5406/5)
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, Strt (9002-0808)
- TOMPKINS Hydraulic Fitting-Steel12MOR-16FOR (6410-12-16)
- Adaptall Hydraulic Hose Adapters & Plugs