Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 9/16", Metric, 3/8
Mfr # 9037-0406
Zoro # G4609252
original price:
$9.49
14% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
- Fitting Connection Type BSPP x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9037-0406
- Zoro # G4609252
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 3/8"-19 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.44 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FP-16FP-16MP TEE (5604-16-16-16)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- AKG Air Cooled Aftercooler, Max HP 10, 35 CFM (C-1835BG)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", BSPP (9000-0404)
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", BSPP (9000-0606)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9011-06-04)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- WORLD WIDE FITTINGS Male British Standard Pipe Parallel to Male British Standard Pipe Parallel Straight Nipple (9022X02X02)
- Adaptall Hydraulic Hoses & Fittings