Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 8 mm, Metric, 1/8", NPT
Mfr # 9235-08x1.0-02
Zoro # G4611115
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 8.00 mm x 1/8 in
- Fitting Connection Type Metric x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9235-08x1.0-02
- Zoro # G4611115
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 8.00 mm x 1/8 in |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 0.92 |
Fitting Thread Size 1 | M8 x 1.0 |
Overall Length | 0.92 in |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 8 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 8 mm, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 0.92 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cup Cntrl Stand 4-8 OD, #HM807010 (HM807010)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCP2)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-09 (535-5MGT-09)
- SKF Double Row Ball Bearings (5211H)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, Strt (9002-1208)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", JIC (9021-1208)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- ADAPTALL Hydraulic Hose Adapter, 3/8"-19 Thread Sz (9043-06-06)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- Adaptall Hydraulic Hoses & Fittings