Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 5/8", JIC, 5/8", JIC
Mfr # 9159-101008
Zoro # G4606111
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in x 1/2 in
- Fitting Connection Type JIC x JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9159-101008
- Zoro # G4606111
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in x 1/2 in |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 3.25 |
Fitting Thread Size 2 | 5/8"-14 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 5/8 in |
Hose Fitting C Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng (92837)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 7/8" (3J78)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-12x1.25-04)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, El (9059-0606)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9011-06-04)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- Adaptall Hydraulic Hose Adapters & Plugs