Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 5/8", JIC, 5/8", JIC
Mfr # 9158-101008
Zoro # G4607870
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in x 1/2 in
- Fitting Connection Type JIC x JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9158-101008
- Zoro # G4607870
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in x 1/2 in |
Length (In.) | 3.25 |
Fitting Thread Size 2 | 5/8"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting C Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60490-0608 (G60490-0608)
- CAMOZZI Mechanical Poppet Valve (138-945)
- UNITED MARKETING Battery Operated Siphon Pump (10810)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- ADAPTALL Hose Adapter, 3/8", NPT, 16 mm (9325-06-16x1.5)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2022-20-20S)
- Adaptall Hydraulic Hose Adapters & Plugs