Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 5/8", JIC, 1/2", BSPT
Mfr # 9063-1008
Zoro # G4606443
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1/2 in
- Fitting Connection Type JIC x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9063-1008
- Zoro # G4606443
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 1/2 in |
Length (In.) | 1.45 |
Fitting Thread Size 1 | 7/8"-14 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- RULAND Clamp Bellows Cplg, Bores 10mmx0.250", OD 1.000", L 1.313", Aluminum (BC16-10MM-1/4"-A)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MOR (6400-04-08)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, Strt (202702-6-8S)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9044-1212)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- ADAPTALL Hose Adapter, 20 mm, Metric, 3/8", NPT (9235-20-06)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Jic Swivel, Straight (6506-08-08)
- Adaptall Hydraulic Hoses & Fittings