Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 5/8", BSPT
Mfr # 9030T-10
Zoro # G4611230
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in
- Fitting Connection Type BSPT
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9030T-10
- Zoro # G4611230
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Length (In.) | 1.08 |
Fitting Thread Size 1 | 5/8"-14 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | BSPT |
Max. Working Pressure @ 70 F | 3,500 psi |
Material | Carbon Steel |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 3500 |
Finish | Trivalent Silver Plating |
Fitting Thread Type 1 | Male BSPT |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (42PC58)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, H Series (VHC12-12FV)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPT (9064-0808)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9035-1212)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/8-14, El, 1.8In (9069-1022)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- Adaptall Hydraulic Hoses & Fittings