Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 42 mm, Metric, 1", NPT
Mfr # 9235-42-16
Zoro # G4605901
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 42.00 mm x 1 in
- Fitting Connection Type Metric x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9235-42-16
- Zoro # G4605901
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 42.00 mm x 1 in |
Thread Size | 1"-11-1/2 |
Overall Length | 1.5 in |
Fitting Thread Size 1 | M42 x 2.0 |
Length (In.) | 1.50 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting A Size | 42 mm |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 42 mm, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- SPEEDAIRE Valve Disc (TTR4410210G)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-3/16 In (SDS1316)
- D&D 76" Outside Length, 3/8" Top Width, 1 Ribs (3L760)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- ADAPTALL Hose Adapter, 14 mm, Metric, 3/8", NPT (9235-14-06)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- TOMPKINS Hydraulic Fitting-Steel08FORFSX CAP (FF0304-C-08)
- Adaptall Hydraulic Hose Adapters & Plugs