Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 42 mm, Metric, 1-1/4", NPT
Mfr # 9235-42-20
Zoro # G4607791
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 42.00 mm x 1 1/4 in
- Fitting Connection Type Metric x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9235-42-20
- Zoro # G4607791
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 42.00 mm x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Length (In.) | 2.00 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Overall Length | 2 in |
Fitting Thread Size 1 | M42 x 2.0 |
Hose Fitting A Size | 42 mm |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 1,150 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 42 mm, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Mtr, Sh Pole, 1/10 HP, 1050,115/208-230, 42Y (RF6403)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT, SS (A1641S)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", BSPP (9000-0606)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06MOR 90 (6807-06-06)
- Adaptall Hydraulic Hoses & Fittings