Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", NPT, 3/8", BSPP
Mfr # 9037-0606
Zoro # G4606644
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type BSPP x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9037-0606
- Zoro # G4606644
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 1.44 |
Fitting Thread Size 2 | 3/8"-19 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 67 Inch Long x 5 Ribs - 5/5V670 (5R5V670)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6004-2NSE9C3 (6004-2NSE9C3)
- DAYTON Room Air Conditioner Motor, 1/10 HP, 60 Hz (45EX57)
- HPC HPC 1200 Blitz Code Machine (HPC1200CMB)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- ADAPTALL Hose Adapter, 10 mm, Metric, 1/8", NPT (9235-10x1.5-02)
- BRENNAN INDUSTRIES Adapter 3/4" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-12-12-O)
- Adaptall Hydraulic Hose Adapters & Plugs