Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", NPT, 14 mm
Mfr # 9325-06-14x1.5
Zoro # G4606699
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9325-06-14x1.5
- Zoro # G4606699
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 14 mm |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | M14 x 1.5 |
Length (In.) | 1.44 |
Fitting Thread Size 1 | 3/8"-18 |
Overall Length | 1.44 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 14 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 14 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.44 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1026)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X02)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- DDS Shaft Seal, SC, 12mm ID, Nitrile Rubber (12244.5SC)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- ADAPTALL Hose Adapter, 1-1/4", BSPP, 1-1/4", NPT (9035-2020)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-12x1.25-04)
- TOMPKINS Hydraulic Fitting-Steel08FJX-06FP 90 (6503-08-06)
- Adaptall Hydraulic Hoses & Fittings