Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", JIS, 3/8", JIS
Mfr # 9292-0606
Zoro # G4608010
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type JIS x JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9292-0606
- Zoro # G4608010
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Overall Length | 1.1 in |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.10 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIS, Hose Fitting B Connection Type JIS, Overall Length 1.1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- REMA TIP TOP 20/BOX Radial Patch 1 Ply (PR-109)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- LOC-LINE HAAS Short Lathe Adapter, PK4 (41494)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/2", NPT (9235-16-08)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- Adaptall Hydraulic Hoses & Fittings