Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", JIC, 3/8", JIC
Mfr # 9159-060606
Zoro # G4606172
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in x 3/8 in
- Fitting Connection Type JIC x JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9159-060606
- Zoro # G4606172
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Length (In.) | 2.31 |
Fitting Thread Size 2 | 3/8"-19 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting C Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-275 Two-Piece Clamping Collar Recessed Screw (H2C-275)
- SKF SKF-6406, Single Row Ball Brgs, 6406 (6406)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- PIX Poly Rib J Belt, 43 in. EL-16 Rib (430J16)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", JIC (9021-1212)
- ADAPTALL Hose Adapter, 16 mm, Metric, 3/8", NPT (9235-16-06)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- Adaptall Hydraulic Hoses & Fittings