Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", BSPT
Mfr # 9030T-06
Zoro # G4611011
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in
- Fitting Connection Type BSPT
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9030T-06
- Zoro # G4611011
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Length (In.) | 0.79 |
Fitting Thread Size 1 | 3/8"-19 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | BSPT |
Max. Working Pressure @ 70 F | 4,000 psi |
Material | Carbon Steel |
Max. Working Pressure (PSI) | 4000 |
Finish | Trivalent Silver Plating |
Fitting Thread Type 1 | Male BSPT |
Hose Adapter Material | Carbon Steel |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, S20 Series (S25A-2)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230-1)
- INGERSOLL-RAND Rear Bearing (R120-127)
- FARMEX SO702120003006LIFT PIN CAT.2 FORGED (S07021200)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- ADAPTALL Hose Adapter, 14 mm, Metric (9029-14x1.5)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- ADAPTALL Hose Adapter, 10 mm, Metric, 1/8", NPT (9235-10x1.5-02)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- TOMPKINS Hydraulic Fitting-Stainless12MP-08FP 90-SS (SS-5502-12-08-FG)
- Adaptall Hydraulic Hose Adapters & Plugs