Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", BSPT, 3/8", BSPT
Mfr # 9010-0606
Zoro # G4607301
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type BSPT x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9010-0606
- Zoro # G4607301
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 2 | 3/8"-19 |
Fitting Thread Size 1 | 3/8"-19 |
Length (In.) | 1.41 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO COUPLING SHIELDED 2""X2"" (P3000-22)
- BESTORQ 3VX475 Cogged Belt, 47.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX475)
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- ZORO SELECT Surelock Clamp, 9/16"W, 6 1/4"ID (4818871)
- ADAPTALL Hose Adapter, 14 mm, Metric (9029-14x1.5)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- ADAPTALL Hose Adapter, 1/4 in x 12 mm, Fem.xMale (9325-04-12x1.5)
- ADAPTALL Hose Adapter, 16 mm, Metric, 3/8", NPT (9235-16-06)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPP (9240-0808)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/2", NPT (9235-16-08)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- Adaptall Hydraulic Hose Adapters & Plugs