Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/8", BSPP, 3/8", NPT
Mfr # 9044-0606
Zoro # G4606881
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type BSPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9044-0606
- Zoro # G4606881
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-19 |
Length (In.) | 1.13 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- MILTON Deluxe Metal FRL Trio, 1/2" NPT (1102M)
- PREVOST TruFlate Safety Coupler, 3/8" FNPT (USI 081202)
- MTD Hose-Vac 5In X 10F (964-0455)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", BSPP (9000-0606)
- ADAPTALL Hose Adapter, 10 mm, Metric (9029-10x1.0)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 2In (9002-0812)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X06X06)
- Adaptall Hydraulic Hoses & Fittings