Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/4", JIS, 3/4", JIS
Mfr # 9292-1212
Zoro # G4606741
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type JIS x JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9292-1212
- Zoro # G4606741
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 1.70 |
Fitting Thread Size 2 | 3/4"-14 |
Overall Length | 1.7 in |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIS, Hose Fitting B Connection Type JIS, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X04)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- MCGILL MI Series 500, Radial Needle Roller Bearing (MI12)
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- ADAPTALL Hose Adapter, 1", BSPP (9028-16)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- ADAPTALL Adpt, MJIC-MBSPP, 7/16-20, Strt (9002-0408)
- ADAPTALL Hose Adapter, 5/8", BSPP (9030-10)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 5/8-18, El (2000-4-6B)
- Adaptall Hydraulic Hoses & Fittings