Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/4", JIC, 3/4", BSPP
Mfr # 9240-1212
Zoro # G4606303
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9240-1212
- Zoro # G4606303
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 1.58 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH START CAPACITOR KIT (K146-22)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- TRITAN Thrust Washer, dia. 1.500in, 0.19in. Thick (TRF2435)
- LUBRIMATIC Grease Gun Suction (30118)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9007-1616)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/8-14, El, 1.8In (9069-1022)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- ADAPTALL Hose Adapter, 1", BSPP (9033-16)
- ADAPTALL Hose Adapter, 1-1/4", BSPP, 1-1/4", NPT (9035-2020)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 3/8In (6-4 F5OLO-S)
- Adaptall Hydraulic Hose Adapters & Plugs