Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/4", BSPT, 3/4", NPT
Mfr # 9044-1212
Zoro # G4611124
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type BSPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9044-1212
- Zoro # G4611124
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.53 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 08MP-06FP 90 Deg Street Elbow Forged (5502-08-06-FG)
- TIMKEN TRB Single Cone Cntrl Stand <4 OD, NP102036-2 (NP102036-2)
- KURT Crimp Fitting, Straight, 1/4" ID, NPT (MP-04-04)
- PREVOST 1/2" FNPT Steel Tapered Female Threaded Plug (URP 086203)
- ADAPTALL Hose Adapter, 10 mm, Metric, 1/8", NPT (9235-10x1.5-02)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPP (9240-0808)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", BSPP (9000-0404)
- ADAPTALL Adpt, MaleMetric-MJIC, 1-1/16-12, El, 1.9In (9069-1222)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- ADAPTALL Hose Adapter, 1-1/4", BSPP, 1-1/4", NPT (9035-2020)
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP 90 (5502-16-12)
- Adaptall Hydraulic Hose Adapters & Plugs