Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/4", BSPT, 3/4", NPT
Mfr # 9042-1212
Zoro # G4606784
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type BSPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9042-1212
- Zoro # G4606784
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 1.53 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211FG-01-06S)
- ZORO SELECT 4" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU6)
- BESTORQ Aftermarket replacement for F280304 Alliance, SQ, Unimac BELT, 3V900 (3V900)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.5)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- ADAPTALL Hose Adapter, 1/4", JIC, 1/4", BSPP (9058-0404)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/8", NPT (9235-22-06)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X06X08)
- Adaptall Hydraulic Hose Adapters & Plugs