Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/4", BSPT, 1/2", NPT
Mfr # 9042-1208
Zoro # G4606513
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type BSPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9042-1208
- Zoro # G4606513
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.53 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Alum Ext, 48 In. with Alum Nozzle (900LJE048AA)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 90V DC Voltage (4Z134)
- TSUBAKI Roller Chain, Riveted, 160 ANSI, 10 ft. (160RIV)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPT (9064-0808)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- ADAPTALL Hose Adapter, 1-1/4", NPT, 1-1/4", BSPP (9037-2020)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X02X04)
- Adaptall Hydraulic Hoses & Fittings