Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 3/4", BSPP, 1/2", NPT
Mfr # 9035-1208
Zoro # G4609015
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type BSPP x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9035-1208
- Zoro # G4609015
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.93 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 (G578)
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD105A)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 54 Stroke - 2.25 Rod (212774)
- RULAND Coupling, 4 Beam Set Screw, Bore 12x10 mm (PSMR29-12-10-A)
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP (6401-06-04)
- Adaptall Hydraulic Hoses & Fittings