Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 33 mm, Metric, Metric
Mfr # 9236-3333
Zoro # G4609480
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 33.00 mm x M33X1.5
- Fitting Connection Type JIS x JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9236-3333
- Zoro # G4609480
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 33.00 mm x M33X1.5 |
Length (In.) | 2.00 |
Overall Length | 2 in |
Fitting Thread Size 1 | M33 x 2.0 |
Fitting Thread Size 2 | M33 x 1.5 |
Hose Fitting A Size | 33 mm |
Hose Fitting B Size | M33X1.5 |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 33 mm, Hose Fitting B Size M33X1.5, Hose Fitting A Connection Type JIS, Hose Fitting B Connection Type JIS, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS CONNECTOR BALL SWIVEL ARO 1/4" MPT (AMA14-04BS)
- ITW VORTEC Vortec Air-Operated Dual-Force Vac Pump (DRM903)
- CHIEF Hydraulic Gear Pump, 0.48 Dsplacemnt, Left (CB2A-F7SFA)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP75L46MB, Suction, 6 micron (ZX-HP75L46MB)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9044-0808)
- EATON AEROQUIP Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El (2025-16-16S)
- Adaptall Hydraulic Hose Adapters & Plugs