Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 33 mm, Metric
Mfr # 9029-33x2.0
Zoro # G4608473
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 33 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9029-33x2.0
- Zoro # G4608473
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 33 mm |
Fitting Thread Size 1 | M33 x 2.0 |
Length (In.) | 1.25 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 2,500 psi |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Silver Plating |
Max. Working Pressure (PSI) | 2500 |
Material | Carbon Steel |
Fitting Thread Type 1 | Male Metric |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 2,500 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8 -20Hp Dual Voltage Chassis Control (253G-200C-7)
- DODGE Finished Bore Flexible Chain Coupling Flange, 50 Chain, 1-1/4 in Bore Dia 16 Teeth, 3.91 in OD, Steel (099110)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (5332)
- TRITAN Insert Ball Brng, UC, 2-1/4 dia, 10723.39lb (UC212-36)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/4", NPT (9235-18-04)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.0)
- TOMPKINS Hydraulic Fitting-Steel08FOR-08MP (6404-08-08)
- Adaptall Hydraulic Hose Adapters & Plugs