Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 30 mm", Metric, Metric
Mfr # 9236-3030
Zoro # G4608893
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 30.00 mm x M30X1.5
- Fitting Connection Type JIS x JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9236-3030
- Zoro # G4608893
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 30.00 mm x M30X1.5 |
Length (In.) | 1.50 |
Overall Length | 1.5 in |
Fitting Thread Size 2 | M30 x 1.5 |
Fitting Thread Size 1 | M30 x 1.5 |
Hose Fitting A Size | 30 mm |
Hose Fitting B Size | M30X1.5 |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 30 mm, Hose Fitting B Size M30X1.5, Hose Fitting A Connection Type JIS, Hose Fitting B Connection Type JIS, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CSN-30)
- DAYTON Motor Start Capacitor, 280-336 MFD, Round (6FLW4)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave - 2B5V66;BRO (2B5V66)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 3/4" Male Jic, Straight (2403-12-12)
- Adaptall Hydraulic Hoses & Fittings